Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

WIPER BLADE FLOOR RACK

966.700023 - UNSPSC 24112401
0966700023961 1
WIPER BLADE FLOOR RACK WIPER BLADE FLOOR RACK
WIPER BLADE FLOOR RACK
Clearance

Delivery

In stock delivery from our warehouses.

222.16 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 7 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 4:58 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Dimensions 72" x 25" x 25"
EAN 4056807201894

Features

Floor racks are a great way to attract new customers, keeping service bays or stores clutter free and keeping inventory organized and displayed
80 Blade Capacity
16 Facings
Assembly required
Instructions included
Wiper blades sold separately
72" x 25" x 25"

Customers Also Viewed

Is Often Bought With

You Might Also Like